Shop BAZIC PRODUCTS
See all product information
Create Account
Bazic BAZIC Ciel Oil-Gel Ink Retractable Pen w/ Rubberized Barrel & Metal Clip, PK24
- Mfr # 1724
- Zoro # G410821315
product price:Â
$
67.79
/pk of 24, $2.82/ea
Key Features
Barrel Color
Assorted
Point Type
Medium
Pen Cushion
Yes
Pen Ink Color
Black
Pen Type
Retractable Oil-Gel Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1724
- Zoro #
- G410821315
- UPC #
- 724086182718
- Country of Origin
- China
Dimensions
- Point Size
- 1.0 mm
Details
- Barrel Color
- Assorted
- Point Type
- Medium
- Pen Cushion
- Yes
- Pen Ink Color
- Black
- Pen Type
- Retractable Oil-Gel Pen
- Grip
- Rubberized Cushion Grip
- Pen Grip
- Rubberized Barrel / Cushion Grip
- Item
- Retractable Pen
- Ink Color
- Black
- Barrel Material
- Rubberized Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.