Zoro Homepage

Brass-Plated Fasteners, 1in, 1200PK

  • Mfr # 251

  • Zoro # G516389894


product price: $41.69
/pk 1200, $0.03/ea

Key Features

Includes
1200 Fasteners
Color
Gold
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251
Zoro #
G516389894
UPC #
194629143177
Country of Origin
China

Details

Includes
1200 Fasteners
Color
Gold
Material
Iron

Description

The fasteners measure 1 inch long with a 1 cm diameter head. The brass plating enhances the aesthetic appeal and adds extra protection, making these fasteners more durable and ideal for long-term use. Designed for convenience, these fasteners feature quick and hassle-free application. The well-defined pointed shafts make piercing papers simple and effortless. They fit standard hole punches and a range of paper sizes, seamlessly integrating them into your existing office supplies, making them a top choice for everyday use. The brass plating and round-head design add a professional and polished appearance to documents. The elegant finish makes them great for presentations, reports, and other professional documents. Our fasteners are versatile tools for staying organized but are also great for art and crafts. They offer flexibility for binding loose papers, creating booklets, attaching photos, projects, and much more. Each pack includes 100 fasteners. Sold as 12 packs for a total of 1200 fasteners.


  • RELIABLE & REUSABLE. Measures 1 inch long with 1 cm diameter head. The brass plating enhances the aesthetic appeal and adds extra protection, making these fasteners more durable and ideal for long-term use.
  • SECURE PAPERWORK. Designed for convenience, these fasteners feature a quick and hassle-free application. The well-defined pointed shafts make piercing papers simple and effortless.
  • PERFECT COMPATIBILITY. Fasteners fit standard hole punches and a range of paper sizes. Seamlessly integrate them into your existing office supplies making them a top choice for everyday use.
  • PROFESSIONAL. Brass plating and round-head design adds a professional and polished appearance to documents. The elegant finish makes them great for presentations, reports, and other professional documents.
  • VERSATILE. Our fasteners are versatile tools for staying organized but also great for art and crafts. They offer flexibility for binding loose papers, creating booklets, attaching photos, projects, and much more.
  • MULTI-PACK: Each pack includes 100 fasteners. Sold as 12 packs for a total of 1200 fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.