Zoro Homepage

Clair Clear Backpack, 15in

  • Mfr # 1019

  • Zoro # G616390035


product price: $21.59
/ea

Key Features

Recommended Grade
Grade PK+
Includes
1 Clear Backpack
Recommended Age
3+ years
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019
Zoro #
G616390035
UPC #
764608010198
Country of Origin
China

Details

Recommended Grade
Grade PK+
Includes
1 Clear Backpack
Recommended Age
3+ years
Color
Clear
Material
Plastic

Description

This is a clear plastic backpack with dimensions of 15" x 12" x 4" when expanded. Great for stadium visits and see-through for safety. Padded adjustable shoulder straps for comfort. Easily carry books, binders, laptops, tablets, travel accessories, clothes, and cables. Unisex: Suitable for both Men and Women. Zipper closure. Features 1 large main compartment, 1 medium front compartment, 1 top carrying handle, and 1 side mesh pocket fits a water bottle or compact umbrella. Made of waterproof and strong 0.25mm PVC plastic. Ensure secure & long-lasting usage. Feature zipper with pulley for opening and closing the bag easily. Cute stylish backpacks for college and high school students. See-through and quickly see what you want, no need to rummage. From TSA to stadium security guards, pass through inspection checkpoints with ease. Breathable and adjustable shoulder straps relieve the stress on the shoulder. Light and efficient! Perfect gift for your family, friends, boys, and girls!


  • ON THE GO. Bag measurements when expanded are 15" x 12" x 4". Easily carry books, binders, laptops, tablets, travel accessories, clothes and cables. Unisex: Suitable for both Men and Women.
  • MULTI-FUNCTIONAL. Zipper closure. Features 1 large main compartment, 1 medium front compartment, 1 top carrying handle, and 1 side mesh pocket fits a water bottle or compact umbrella.
  • DURABLE MATERIAL. Made of waterproof and strong 0.25mm PVC plastic. Ensure secure & long-lasting usage. Feature zipper with pulley for opening and closing the bag easily. Cute stylish backpacks for college and high school students.
  • FAST SECURITY CHECK. See-through and quickly see what you want, no need to rummage. From TSA to stadium security guards, pass through inspection checkpoints with ease.
  • LIGHT-WEIGHT. Breathable and adjustable shoulder straps relieve the stress on the shoulder. Light and efficient! Perfect gift for your family, friends, boys, and girls!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.