Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear, 0.10 Oz, 36 PK

  • Mfr # 2007

  • Zoro # G716254985


product price: $15.25
/pk 36, $0.42/ea

Key Features

Color
Clear
Includes
36 Super Glue
Material
Super Glue
Container Size
0.10 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007
Zoro #
G716254985
UPC #
194629143795
Country of Origin
China

Dimensions

Container Size
0.10 Oz

Details

Color
Clear
Includes
36 Super Glue
Material
Super Glue

Description

BAZIC's super glue is the only solution you need! Suitable for metal, plastic, rubber, ceramics, wood, leather, glass, and most non-porous materials. This latex-free glue is perfect for home improvement and arts and crafts projects, including scrapbooking with our various glue types and applicators. To use, apply glue to one surface only and press pieces together for 15 seconds. For optimal bonding, ensure surfaces are clean and dry. Avoid spreading glue with fingers or the nozzle. Our self-piercing tubes eliminate the need for clamping or pins, making application easy and professional without the mess. Clean the tip and replace the cap immediately after use. Prolonged exposure to light can cure the adhesive, so store in a cool, dry, dark place. Each pack includes 6 super glue. Sold as 6 packs for a total of 36 super glue.


  • ADVANCE SUPER GLUE. BAZIC's super glue is the only solution you need! Good for Metal, Plastic, Rubber, Ceramics, Wood, Leather, Glass and most non-porous materials.
  • STRONG BINDING GLUE. Latex-free glue. Create the perfect scrapbook with our various glue types and applicators. Great for home-improvement and arts and crafts work.
  • PRO TIP. Apply glue to one surface only and press pieces together for 15 seconds. For optimum bonding, surfaces should be clean and dry. Don't spread glue with fingers or nozzle.
  • PRECISE CONTROL. Our self-piercing tubes do not require clamping or pins which makes it easy to use and provides you with a professional non-messy application to your repair.
  • STORAGE TIP. Clean tip and replace the cap immediately after applying glue. Prolonged exposure to light can cure adhesive. Store in cool dry, dark place.
  • MULTI-PACK: Each pack includes 6 super glue. Sold as a 6 packs for a total of 36 super glue.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.