Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear, 100 ml / 3.38 Fl Oz, 6 PK

  • Mfr # 2030

  • Zoro # G716254947


product price: $14.79
/pk 6, $2.47/ea

Key Features

Color
Clear
Includes
6 Bottles Silicone Glue
Material
Silicone Adhesive; Plastic Bottle & Cap
Container Size
100 ml / 3.38 Fl Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030
Zoro #
G716254947
UPC #
194629143115
Country of Origin
China

Dimensions

Container Size
100 ml / 3.38 Fl Oz

Details

Color
Clear
Includes
6 Bottles Silicone Glue
Material
Silicone Adhesive; Plastic Bottle & Cap

Description

BAZIC's clear silicone sealant won't crack over time and is waterproof, providing a reliable seal around areas prone to water exposure. It sets as fast as 1 hour and is latex-free. Create the perfect scrapbook with our various glue types and applicators. Our products are great for home improvement, repairing, and craftwork. For optimum bonding, surfaces should be clean, dry, and free of old sealant, oil, dust, and grease before use. Cut the nozzle to the desired bead size and cover it with the provided lid after every use. The adhesive can be used indoors and outdoors to repair surfaces. It's designed for fixing and sealing rubber, cracks, kitchen and bath areas, glass, plastic, craft projects, craft wood, and more! Clean the tip immediately after usage and store it in an upright position. Prolonged exposure to light can cure the adhesive, so store it in a cool, dry, dark place away from sources of heat. Sold as a pack of 6.


  • ALL PURPOSE. BAZIC's clear silicone sealant won't crack over time and is waterproof. Provides a reliable seal around areas prone to water exposure and sets as fast as 1 hour!
  • STRONG BINDING. Latex-free. Create the perfect scrapbook with our various glue types and applicators. Great for home-improvement, repairing, and craftwork.
  • PREPARATION. For optimum bonding surfaces should be clean, dry and free of old sealant, oil, dust, and grease before use. Cut nozzle to desired bead size and cover with lid provided after every use.
  • MULTIPURPOSE. Adhesive can be used indoors and outdoors to repair surfaces. Designed for fixing and sealing rubber, cracks, kitchen, bath, glass, plastic, craft project, craft wood, and more!
  • STORAGE TIP. Clean tip immediately after usage. Store in up right position. Prolonged exposure to light can cure adhesive. Store in cool dry, dark place away from sources of heat.
  • MULTI-PACK: Sold as a pack of 6 bottles of adhesive.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.