Zoro Homepage

Clear Letter Size Zip Envelope, 12PK

  • Mfr # 3187

  • Zoro # G316390021


product price: $28.29
/pk 12, $2.36/ea

Key Features

Color
Clear
Includes
12 Poly Zip Envelopes
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3187
Zoro #
G316390021
UPC #
194629143214
Country of Origin
China

Details

Color
Clear
Includes
12 Poly Zip Envelopes
Material
Plastic

Description

Crafted from high-quality Polypropylene PP Plastic material, this product is safe and non-toxic. It measures 13" x 9.3" and is expandable up to 1.5" max, featuring a single pocket that fits both A4 Size and Letter Size documents. Protect your paperwork with this waterproof and tear-resistant poly portfolio, boasting durable construction with 0.18 mm thickness for long-lasting use. Organize your papers, important files, contracts, sales reports, presentations, receipts, checks, bills, documents, books, vouchers, cards, artwork, homework, and assignments efficiently. The clear color folder bag allows checking the contents inside the file folders, while the portfolios feature Zip Closure for quick access. With a simple elegant design and fashion, this product adds much fun to your work, study, travel, business trip, daily filing, and storing of papers. No need to worry about important documents getting wet or scratched anymore. Sold as a pack of 12.


  • FILE ORGANIZER. Made from high quality Polypropylene (PP) Plastic material. Safe & Non Toxic. Measure: 13" x 9.3". Expandable 1.5" max. Single pocket. Fits both A4 Size and Letter Size.
  • SECURE & STYLISH. Protect your paperwork with waterproof and tear-resistant poly portfolio. Durable construction with 0.18 mm thickness spectrums for long lasting use.
  • MULTI STORAGE. Organize your papers, important files, contracts, sales reports, presentations, receipts, checks, bills, documents, books, vouchers, cards, paint works, homework and assignments.
  • TRANSLUCENT. Sold as a pack of 12, the clear color folder bag allows visibility of the contents inside the file folders. Portfolios feature zip closure for quick access.
  • PORTABLE. Simple elegant design with fashion, adding much fun to your work, study, travel, business trip, daily filing, and storing of papers. No need to worry about important documents getting wet or scratched.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.