Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Chalk, 480PK

  • Mfr # 2404

  • Zoro # G413339084


product price: $58.45
/pk 480, $0.12/ea

Key Features

Color
Pink, Green, Orange, Blue, Yellow
Includes
480 Chalk Sticks
Material
Chalk, Plastic Bucket
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2404
Zoro #
G413339084
UPC #
-
Country of Origin
China

Details

Color
Pink, Green, Orange, Blue, Yellow
Includes
480 Chalk Sticks
Material
Chalk, Plastic Bucket
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

A fun little bucket of assorted color chalk! The bucket gives better protection for the chalks, keeping them organized, cute yet functional. Each standard chalk size measures 3 1/4 long by 3/8'' in diameter. Comes in a bucket with handle so kids can take fun outdoors. Non-toxic, smooth & clean writing. Suitable for all ages to enjoy creating artistic and drawings activity. Marks smooth and erases easily from black board or chalk boards. Can be used on multiple surfaces like blackboard, chalkboard, craft papers, and paper bags. Low dust special formula creates a dustless drawing experience. Safe for use indoor. Create big, colorful murals or write large handwritten messages in vivid shades. Each bucket includes 20 pieces of chalk. Sold as 24 packs for a total of 480 pieces.


  • •CHALK IT UP. Each standard chalk size measures 3 1/4" long by 3/8" inch in diameter. Comes with a bucket with handle so kids can take fun outdoors.
  • •SAFE & NON TOXIC. Non-toxic, smooth & clean writing. Suitable for all ages to enjoy creating artistic and drawings activity. Marks smooth and erases easily from black board or chalk boards.
  • •MULTIPURPOSE. Can be used on multiple surfaces like blackboard, chalkboard, craft papers, and paper bags. Low dust special formula creates a dustless drawing experience. Safe for use indoor.
  • •BRIGHT SHADES. Visible on dark or colored surfaces. Create big, colorful murals or write large handwritten messages in vivid shades.
  • •HOURS OF FUN. Great for school, classroom, cafe, office, home, daycare, summer camps. Ideal for children, toddler, teacher, teens, and adults.
  • •MULTI-PACK. Each bucket includes 20 pieces of chalk. Sold as 24 buckets for a total of 480 pieces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.