
DDI 762018 BAZIC College Ruled Composition Notebook - 48 Count 100 Sheets 6 Assorted Covers Case of 48
Mfr # 507
Zoro # G703954706
product price: $174.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507
Zoro #
G703954706
UPC #
764608005071
Country of Origin
China
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- College Ruled
- 100 Count
- Composition Book
- Dimension: 9.685" H x 7.48" W x 0.394" L
- Weight: 0.7125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.