Double Sided Foam Mounting Tape, 1in. x 200in., 12PK

  • Mfr # 980

  • Zoro # G515718275


product price: $38.15
/pk 12, $3.18/ea

Key Features

Tape Backing Material
Adhesive, Foam Tape
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980
Zoro #
G515718275
UPC #
194629144037
Country of Origin
China

Details

Tape Backing Material
Adhesive, Foam Tape
Tape Color
White

Description

EVA Foam, with a 1-inch core and 1mm thickness, allows for the use of thinner and lighter weight materials. Mounting panels to frames creates virtually invisible bonds. Double-sided tape is coated with permanent adhesive on both sides, ensuring reliable bonding. Ensure your surface is smooth, clean, and dry for the best bond. The adhesive on both the front and back provides reliable bonding. Acid-free and suitable for indoor and outdoor use, it's the perfect alternative to messy glue for light-duty attaching tasks. It's good for kids and the elderly to use double-sided tape. Great for signs, nameplates, wall hooks, picture frame hanging, school projects, arts and crafts design, photos, card making, and crafting. Bonds on glass, metals, plastic, tile, and mirrors too. It provides excellent bonds for most smooth surfaces and is long-lasting for permanent applications. Safe for use on delicate papers and all types of papercrafts. Sold as a pack of 12-rolls.


  • STRONG CONTACT. EVA Foam, 1 inch Core & 1mm thickness allows the use of thinner and lighter weight materials. Mounting panel to frame creating virtually invisible bonds.
  • EASY TO USE. Double-sided tapes is coated with permanent adhesive on both sides. Ensure your surface is smooth, clean and dry for the best bond. Adhesive on both front and back provides reliable bonding.
  • FAST & SAFE. Acid free. Suitable for indoor and outdoor use. Perfect alternative to messy glue for light duty attaching tasks. Good for kids and elderly by using double-sided tape.
  • VERSATILE. Great for signs, nameplates, wall hook, picture frame hanging, school projects, arts, crafts design, photos, cards making, crafting. Bonds on glass, metals, plastic, tile, mirror too.
  • NO GLUE MESS. Excellent bonds for most smooth surfaces. Long-aging for permanent application. Safe for use on delicate papers and all types of papercrafts.
  • MULTI-PACK: Sold as a pack of 12-rolls.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.