Double Sided Permanent Tape with Dispenser, 3/4in. x 500in., 12PK

  • Mfr # 930

  • Zoro # G815710429


product price: $34.35
/pk 12, $2.86/ea

Key Features

Tape Backing Material
Acrylic Adhesive
Tape Color
Clear
Includes
12 Rolls of Masking Tape
Size
3/4" x 500"
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930
Zoro #
G815710429
UPC #
194629144006
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4" x 500"

Details

Tape Backing Material
Acrylic Adhesive
Tape Color
Clear
Includes
12 Rolls of Masking Tape
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Double-sided tape is coated with permanent adhesive on both sides, providing a no-mess alternative to glue for light-duty attaching tasks. Keep the object surface clean before sticking the tape to ensure optimal adhesion. The adhesive on both the front and back provides reliable and inconspicuous bonding, making it a perfect alternative to messy glue. Photo-safe and acid-free, it's great for paper works, school projects, arts and crafts design, gift wrapping, photos, documents, wallpaper, crafting, cards, ribbon, boxes, sealing, repair, and scrapbooks. It provides safety to kids and the elderly by using double-sided tape instead of toxic glue. Its thin profile enables you to not feel that there is anything there, while offering strong mounting on most smooth surfaces. Long-lasting for permanent applications, it's safe for use on delicate papers and all types of papercrafts, making it suitable for use in the office, school, and home. Sold as a pack of 12.


  • EASY TO USE. Double-sided tapes is coated with permanent adhesive on both sides. A no-mess alternative to glue for light duty attaching tasks. Keep the object surface clean before sticking the tape.
  • GENERAL PURPOSE. Adhesive on both front and back provides reliable and inconspicuous bonding. Perfect alternative to messy glue. Photo safe.
  • VERSATILE. Great for paper works, school projects, arts, crafts design, gift wrapping, photos, documents, wallpaper, crafting, cards, ribbon, boxes, sealing, repair, scrapbooks.
  • FAST & SAFE. Acid free. Provides safety to kids and elderly by using double-sided tape instead of toxin glue. Its thin profile enables you to not feel that there is anything.
  • NO GLUE MESS. Strong mounting on most smooth surfaces. Long-aging for permanent application. Safe for use on delicate papers and all types of papercrafts. Use in office, school, and home.
  • MULTI-PACK: Sold as a pack of 12 rolls of tape, each with a dispenser.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.