Essence Gel Pen with Cushion Grip, Red, 6 Boxes of 12 Pens Per Box, 72PK

  • Mfr # 17089

  • Zoro # G715782854


product price:  $36.25
/pk 72, $0.50/ea

Key Features

Color
Red
Includes
12 Legal Pad
Size
1.0 mm Medium Point
Recommended Age
3+ years
Material
Plastic Barrel & Cap; Acid Free Gel Ink; Metal Ball Point Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17089
Zoro #
G715782854
UPC #
194629143108
Country of Origin
China

Dimensions

Size
1.0 mm Medium Point

Details

Color
Red
Includes
12 Legal Pad
Recommended Age
3+ years
Material
Plastic Barrel & Cap; Acid Free Gel Ink; Metal Ball Point Tip
Recommended Grade
Grade PK+

Description

Experience the pleasure of writing with the gel pen's cushion grip, providing ergonomic support that reduces hand fatigue during long writing sessions and enhances comfort. The 1.0mm medium tip of the pen allows for a perfect balance between fine and bold writing, making it versatile for various tasks, from jotting down notes to creating beautifully legible documents. Its advanced ink technology ensures a smear-free writing experience. The quick-drying ink prevents smudging, ensuring your writing stays crisp and clean, which is ideal for left-handed users and fast-paced note-taking. Keep your hands and documents neat and clean with this gel pen! Crafted with non-toxic ink, it is safe for all users and an eco-friendly choice free from harmful chemicals. Experience a smooth and uninterrupted ink flow that ensures your writing is consistent and free from skips or blotches. Enjoy a durable and reliable writing performance with this gel pen. Each box includes 12 pens. Sold as 6 packs for a total of 72-pens.


  • CUSHION GRIP. Enjoy writing with the gel pen's cushion grip, which provides ergonomic support, reducing hand fatigue during long writing sessions and enhancing comfort.
  • MEDIUM TIP. The 1.0mm medium tip of the pen allows for a perfect balance between fine and bold writing, making it versatile for various tasks, from jotting down notes to creating beautifully legible documents.
  • SMEAR-FREE. Its advanced ink technology ensures a smear-free writing experience. The quick-drying ink prevents smudging, ensuring your writing stays crisp and clean, making it ideal for left-handed users and fast-paced note-taking. Keep your hands and documents neat and clean!
  • NON-TOXIC. This gel pen is crafted with non-toxic ink, making it safe for all users. It is an eco-friendly choice that is free from harmful chemicals.
  • SMOOTH AND CONSISTENT. Experience a smooth and uninterrupted ink flow that ensures your writing is consistent and free from skips or blotches. Enjoy a durable and reliable writing performance.
  • MULTI-PACK: Each pack includes 12 pens. Sold as a 6 packs for a total of 72-pens.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.