Zoro Homepage

Foam Board, Black, 20in. x 30in., 6PK

  • Mfr # 594

  • Zoro # G815993389


product price: $22.85
/pk 6, $3.81/ea

Key Features

Material
Extruded Polystyrene
Includes
(6) Foam Boards
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594
Zoro #
G815993389
UPC #
194629143948
Country of Origin
China

Details

Material
Extruded Polystyrene
Includes
(6) Foam Boards
Color
Black, White Foam Core
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Foam board measures 30 x 20 x 3/16 thick. Easy to cut into clean edges and meets various specifications. Lightweight yet with a strong and rigid surface that is warp and dent resistant. Acid-free and odorless, making it safe for kids, toddlers, teens, and students to use at home and in the classroom. This double-sided foam-core board is made with polystyrene extruded foam, laminated between two sheets of paper to form a smooth surface. Colored on one side, it's ideal for arts, crafts, framing, mounting, displays, presentations, exhibits, posters, school projects, model making, signs, promotions, scrapbooking, and sporting events. Features a smooth matte finish surface that accepts a wide range of media, including paints, chalk, markers, glue, and glitter. Sold as a pack of 6.


  • MULTIPURPOSE. Measures 30" x 20" x 3/16" thick. Easy to cut into clean edges and meets your different specifications. Lightweight but strong and rigid surface. Warp and dent resistant.
  • SAFE & NON TOXIC. Acid free. Odorless. Safe for kids, toddler, teens, and student use at home and classroom.
  • QUALITY MATERIAL. Double-sided foam-core board. Made with polystyrene extruded foam, laminated between two sheets of paper to form a smooth surface. Colored on one side.
  • VERSATILE. Great for arts, crafts, framing, mounting, displays, presentation, exhibits, posters, school projects, model making, sign, promotion, scrapbooking, and sporting events.
  • BRIGHT COLOR. Smooth matte finish surface. Accepts a wide range of media: paints, chalk, marker, glue, glitter.
  • MULTI-PACK: Sold as a pack of 6 foam boards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.