General Purpose Masking Tape, 0.94in. x 2160in. 60 Yards, 12PK

  • Mfr # 952

  • Zoro # G215718254


product price:  $49.29
/pk 12, $4.11/ea

Key Features

Tape Color
Canary
Material
Usa Paper, Rubber Based Glue
Tape Width
0.94
Tape Adhesive
Rubber
Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952
Zoro #
G215718254
UPC #
194629144013
Country of Origin
Viet Nam

Dimensions

Tape Width
0.94
Tape Length
60 yd

Details

Tape Color
Canary
Material
Usa Paper, Rubber Based Glue
Tape Adhesive
Rubber

Description

Ideal for labeling, bundling, mounting, masking, and packing, this tape offers excellent adhesion to a wide variety of surfaces, making it suitable for light bundling, packaging, closing, and light-duty masking and sealing. It provides good holding power to help resist lifting or curling, yet is easy to tear and remove cleanly, leaving no residue behind. Perfect for home improvement, office, and school usage, it ensures better paint results when applied correctly. To achieve optimal results, make sure the surface is clean, dry, and dust-free before applying the tape. Apply the tape onto the surface, then wait for 30 to 60 minutes before painting. With a natural rubber adhesive and being acid-free, it's suitable for easily masking off walls, carpets, and decks before using paint or caulk. It offers good adhesion on most surfaces and can be written on with a pen, pencil, marker, and more. BAZIC provides you with a variety of choices of masking tape, ranging from 0.71 to 2 inches. Sold as a pack of 12-rolls.


  • MULTIPURPOSE. Ideal for labeling, bundling, mounting, masking and packing. Excellent adhesion to a wide variety of surfaces, light bundling, packaging, closing, and light duty masking and sealing.
  • NO MORE RESIDUE. Good holding power to help resist lifting or curling. Easy to tear and remove with clean and leaves no residue. Perfect for home improvement, office, and school usage.
  • GREAT PAINTING TOOL. For better paint results. Make sure the surface is clean, dry, and dust-free so that the tape sticks properly. Apply tapes onto surface, wait for 30 to 60 minutes before painting.
  • SAFE & NON-TOXIC. Natural rubber adhesive, acid-free. Easily mask off wall, carpet and decks before using paint or caulk. Good adhesion on most surfaces, removal without surface damage.
  • EASY TO USE. Can be written on with pen, pencil, marker, etc. BAZIC provides you variety choice of masking tape from 0.71 to 2-inch.
  • MULTI-PACK: Sold as a pack of 12-rolls.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.