Zoro Homepage

Liquid Chalk Wet Erase Markers, 8-Piece Set

  • Mfr # 1212

  • Zoro # G015782851


product price: $26.99
/ea

Key Features

Color
Red, Orange, Yellow, Green, Blue, Purple, Pink, White
Material
Plastic Barrel, Fiber Tip, Wet Erase Ink
Includes
30 Fineliner Pens
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212
Zoro #
G015782851
UPC #
764608012123
Country of Origin
China

Details

Color
Red, Orange, Yellow, Green, Blue, Purple, Pink, White
Material
Plastic Barrel, Fiber Tip, Wet Erase Ink
Includes
30 Fineliner Pens
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

These wet erase chalk markers have a VERSATILE USE. Perfect for a wide range of applications, including classroom, business, restaurants, cafes, bistros, decor, arts and crafts, event signage; great for teachers, students, artists. VIBRANT COLORS: Comes with assorted bold and vibrant colors that stand out on any surface, providing creative flexibility in your chalk marker for endless possibilities in lettering and drawing. REVERSIBLE 6 MM TIPS: Features a removable, reversible tip design to alternate between chisel and bullet tips; for precise lines and broad strokes to meet different drawing and writing design needs. NON-POROUS SURFACES: Ideal for use on nonporous surfaces such as chalkboards, dry erase boards, glass, mirrors, windows; ensuring easy cleanup without leaving residue; Try on small areas first to test. EASY TO ERASE: Water-based ink makes it effortless to wipe off; Simply wipe with a damp cloth when you want to start fresh; convenient for frequent updates and changes; ensures an easy cleanup.These wet erase chalk markers offer versatile use, perfect for a wide range of applications including classrooms, businesses, restaurants, cafes, bistros, decor, arts and crafts, and event signage. They are great for teachers, students, and artists. The markers come in assorted bold and vibrant colors that stand out on any surface, providing creative flexibility for endless possibilities in lettering and drawing. Featuring a removable, reversible 6mm tip design, the markers allow users to alternate between chisel and bullet tips for precise lines and broad strokes, meeting various drawing and writing needs. These markers are ideal for use on non-porous surfaces such as chalkboards, dry erase boards, glass, mirrors, and windows, ensuring easy cleanup without leaving residue. It is recommended to test on small areas first. The water-based ink makes the markers effortless to wipe off-simply use a damp cloth to start fresh, making them convenient for frequent updates and ensuring an easy cleanup. Each pack includes 8 markers in vibrant colors.


  • VIBRANT COLORS: Comes with assorted bold and vibrant colors that stand out on any surface, providing creative flexibility in your chalk marker for endless possibilities in lettering and drawing
  • REVERSIBLE 6 MM TIPS: Features a removable, reversible tip designed to alternate between chisel and bullet tips for precise lines and broad strokes to meet different drawing and writing design needs
  • NON-POROUS SURFACES: Ideal for use on nonporous surfaces such as chalkboards, dry erase boards, glass, mirrors, windows, ensuring easy cleanup without leaving residue
  • EASY TO ERASE: Water-based ink makes it effortless to wipe off, simply wipe with a damp cloth when you want to start fresh. Convenient for frequent updates and changes, ensures an easy cleanup
  • VERSATILE USE: Perfect for a wide range of applications, including classroom, business, restaurants, cafes, bistros, décor, arts and crafts, event signage. Great for teachers, students, artists

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.