Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUCENT Pencil Case Organizer Box, 8in., Clear, 12PK

  • Mfr # 834

  • Zoro # G216173205


product price: $29.20
/pk 12, $2.43/ea

Key Features

Recommended Grade
Grade PK+
Material
Plastic
Size
8" x 3" x 1.8"
Color
Clear
Includes
12 Pencil Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834
Zoro #
G216173205
UPC #
194629154432
Country of Origin
China

Dimensions

Size
8" x 3" x 1.8"

Details

Recommended Grade
Grade PK+
Material
Plastic
Color
Clear
Includes
12 Pencil Boxes
Recommended Age
3+ years

Description

The sleek and clear pencil box features a modern, transparent design that allows you to easily identify and organize your stationery essentials without the need to open the box. With dimensions of 8 x 3 x 1.8 inches, this pencil box offers ample storage space to hold a wide variety of pens, pencils, erasers, sharpeners, and other small accessories. Crafted from sturdy plastic, it is built to last, ensuring your stationery stays protected while remaining lightweight for effortless portability. The smartly designed pencil box allows for easy stacking, maximizing your space-saving capabilities when organizing. You can effortlessly stack multiple boxes on top of each other to keep your workspace tidy and clutter-free. Beyond being the perfect pencil organizer, this box can also be used to store makeup, art supplies, crafting materials, or any other small items you want to keep organized and easily accessible. Sold as a pack of 12 pencil boxes.


  • SLEEK & CLEAR: This pencil box features a modern and transparent design, allowing you to easily identify and organize your stationery essentials without the need to open the box.
  • SPACIOUS: With dimensions of 8 x 3 x 1.8 inches, this pencil box offers ample storage space to hold a wide variety of pens, pencils, erasers, sharpeners, and other small accessories.
  • DURABLE & LIGHTWEIGHT: Crafted from sturdy plastic, this pencil box is built to last, ensuring your stationery stays protected. Despite its durability, it remains lightweight for effortless portability.
  • STACKABLE: The smartly designed pencil box allows for easy stacking, maximizing your space-saving capabilities when organizing. Effortlessly stack multiple boxes on top of each other, keeping your workspace tidy and clutter-free.
  • VERSATILE: Beyond being the perfect pencil organizer, this can also be used to store makeup, art supplies, crafting materials, or any other small items you want to keep organized and easily accessible.
  • MULTI-PACK: Sold as a pack of 12 pencil boxes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.