Zoro Homepage

Metal Full Strip Stapler, 2PK

  • Mfr # 681

  • Zoro # G816173377


product price: $24.49
/pk 2, $12.25/ea

Key Features

Material
Metal
Includes
2 Staplers
Color
Black
Recommended Age
14+ years
Recommended Grade
Grade 9+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681
Zoro #
G816173377
UPC #
194629143252
Country of Origin
China

Dimensions

Size
6.25" x 2.25" x 1.5"

Details

Material
Metal
Includes
2 Staplers
Color
Black
Recommended Age
14+ years
Recommended Grade
Grade 9+

Description

The stapler measure 6.25 x 2.25 x 1.5. This all-metal black stapler is designed for durability, with a crafted inner rail that delivers jam resistance. It can fasten up to 20-25 sheets of 80 gsm paper and opens 180 degrees for tacking or crafting use. Precision-engineered chisel point staples easily penetrate papers and reduce miss-staples, ensuring strong and accurate stapling to secure paper documents. The stapler features a lightweight, smooth surface with round edges and is designed for handheld stapling. Its curved, ergonomic shape fits comfortably in the palm of your hand, making it suitable for use in school, home, or office settings. It's important to keep fingers away from where staples are coming out for safety. Sold as a pack of 2 staplers.


  • FULL STRIP DESKTOP SIZE. Staplers measure 6.25" x 2.25" x 1.5". All-metal black stapler is designed for durability.
  • EFFICIENT. Crafted inner rail delivers jam-resistant staples. Fasten up to 20-25 sheets of 80 gsm paper. Opens 180 degrees for tacking or crafting use.
  • SHARP CHISEL POINT. Precision engineered chisel point staples easily penetrate papers and reduces miss-staples. Strong and accurate stapling to secure paper documents.
  • JAM-FREE. Lightweight, smooth surface with round edges. Designed for handheld stapling. Curved, ergonomic shape fits comfortably in the palm of your hand.
  • BUILT TO LAST. Suitable for school, home, office. Keep finger away from where staples are coming out.
  • MULTI-PACK: Sold as a pack of 2 staplers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.