Mini Hot Melt Glue Sticks, Dual Temp, 3.9in. x 0.27in., 100 Per Box, 2PK

  • Mfr # 2091

  • Zoro # G316254934


product price:  $25.85
/pk 2, $12.93/ea

Key Features

Includes
200 Hot Melt Glue Sticks
Color
Clear
Material
Petroleum resins, Ethylene-Vinyl Acetate Polymer
Size
3.9" x 0.27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2091
Zoro #
G316254934
UPC #
194629154388
Country of Origin
China

Dimensions

Size
3.9" x 0.27"

Details

Includes
200 Hot Melt Glue Sticks
Color
Clear
Material
Petroleum resins, Ethylene-Vinyl Acetate Polymer

Description

These glue types and applicators offer strong binding, making them perfect for creating scrapbooks, home improvement projects, and craftwork. They are durable, long-lasting, and latex-free. The high-temperature glue bonds to materials such as wood, metal, plastic, rubber, ceramics, glass, and leather. The low-temperature glue is ideal for bonding foam, fabric, floral arrangements, rubber, lace, and ribbon, easily melting and sticking to most surfaces. Versatile and waterproof, this glue is weather-resistant, suitable for both indoor and outdoor use, and works well on hard-to-bond surfaces like metal and glass. This refill hot melt stick fits in most glue guns. Each box includes 100 mini glue sticks measuring 3.9 x 0.27. Sold as 2 boxes for a total of 200 glue sticks.


  • HIGH TEMPERATURE: Bonds to Wood, Metal, Plastic, Rubber, Ceramics, Glass, and Leather.
  • LOW TEMP: Bonds to Foam, Fabric, Floral, Rubber, Lace, and Ribbon. Easily melts and sticks to most surfaces.
  • STRONG BINDING: Create the perfect scrapbook with our various glue types and applicators. Great for home-improvement and craftwork. Durable, long-lasting, and latex-free.
  • VERSATILE & WATERPROOF: Weather resistant. For indoor and outdoor use. Works on hard to bond surfaces like metal and glass. This refill hotmelt stick fits in most glue gun.
  • INCLUDES: Sold as 2 boxes for a total of 200 glue sticks, each pack includes 100 mini glue sticks measuring 3.9" x 0.27".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.