Mini Hot Melt Glue Sticks, Dual Temp, 3.9in. x 0.27in., 50 Per Bag, 3PK

  • Mfr # 2095

  • Zoro # G616254979


product price:  $22.29
/pk 3, $7.43/ea

Key Features

Material
Petroleum resins, Ethylene-Vinyl Acetate Polymer
Color
Clear
Includes
150 Hot Melt Glue Sticks
Size
3.9" x 0.27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2095
Zoro #
G616254979
UPC #
194629154395
Country of Origin
China

Dimensions

Size
3.9" x 0.27"

Details

Material
Petroleum resins, Ethylene-Vinyl Acetate Polymer
Color
Clear
Includes
150 Hot Melt Glue Sticks

Description

These glue types and applicators offer strong binding, making them perfect for creating scrapbooks, home improvement projects, and craftwork. They are durable, long-lasting, and latex-free. The high-temperature glue bonds to materials such as wood, metal, plastic, rubber, ceramics, glass, and leather. The low-temperature glue is ideal for bonding foam, fabric, floral arrangements, rubber, lace, and ribbon, easily melting and sticking to most surfaces. Versatile and waterproof, this glue is weather-resistant, suitable for both indoor and outdoor use, and works well on hard-to-bond surfaces like metal and glass. This refill hot melt stick fits in most glue guns. Each bag includes 50 mini glue sticks measuring 3.9 x 0.27. Sold as 3 bags for a total of 150 glue sticks.


  • HIGH TEMPERATURE. Bonds to Wood, Metal, Plastic, Rubber, Ceramics, Glass, and Leather.
  • LOW TEMP. Bonds to Foam, Fabric, Floral, Rubber, Lace, and Ribbon. Easily melts and sticks to most surfaces.
  • STRONG BINDING. Create the perfect scrapbook with our various glue types and applicators. Great for home-improvement and craftwork. Durable, long-lasting, and latex-free.
  • VERSATILE & WATERPROOF. Weather resistant. For indoor and outdoor use. Works on hard to bond surfaces like metal and glass. This refill hotmelt stick fits in most glue gun.
  • INCLUDES: Sold as 3 bags for a total of 150 glue sticks, each bag includes 50 mini glue sticks measuring 3.9" x 0.27".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.