Modeling Clay Sticks, 4 Fluorescent Colors, 4.8 oz 136g, 24PK

  • Mfr # 3347

  • Zoro # G311821414


product price: $32.65
/pk 24, $1.36/ea

Key Features

Material
Rubber/Oil Based Clay
Includes
(24) 4.8 oz (136g) Packs of Clay
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3347
Zoro #
G311821414
UPC #
-
Country of Origin
China

Details

Color
Fluorescent Green, Fluorescent Pink, Fluorescent Yellow, Fluorescent Orange
Material
Rubber/Oil Based Clay
Includes
(24) 4.8 oz (136g) Packs of Clay
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Experience a world of vibrant possibilities with our modeling clay sticks, available in a variety of assorted color packs. These sticks provide endless possibilities for your artistic projects and creative needs. Designed to be user-friendly, they are easy to mold, shape, and manipulate. They offer a soft and pliable texture, ensuring smooth and effortless modeling experiences. Made from non-toxic materials, our modeling clay is safe for all users, especially children. They comply with safety standards to provide peace of mind for parents and educators alike. Modeling clay sticks provide a hands-on experience that stimulates a child's imagination, encouraging them to create and explore unique ideas and stories. Formulated with a non-drying formula, these clay sticks can last multiple uses. Store in a durable container to maintain their softness and consistency for longer use and more fun. Each pack includes 8-sticks/4.8 oz of clay in 4 fluorescent colors: Fluorescent Green, Fluorescent Pink, Fluorescent Yellow and Fluorescent Orange. Sold as 24 packs for a total of 192-sticks/115.2 oz of clay.


  • •VIBRANT COLORS. Experience a world of vibrant possibilities with our modeling clay sticks, available in a variety of assorted color packs. These sticks provide endless possibilities for your artistic projects and creative needs.
  • •EASY TO USE AND SHAPE. Designed to be user-friendly, they are easy to mold, shape, and manipulate. They offer a soft and pliable texture, ensuring smooth and effortless modeling experiences.
  • •NON-TOXIC & SAFE. Made from non-toxic materials, our modeling clay is safe for all users, especially children. They comply with safety standards to provide peace of mind for parents and educators alike.
  • •ENCOURAGES IMAGINATIVE PLAY. Modeling clay sticks provide a hands-on experience that stimulates a child's imagination, encouraging them to create and explore unique ideas and stories.
  • •LONG-LASTING. Formulated with a non-drying formula, these clay sticks can last multiple uses. Store in a durable container to maintain their softness and consistency for longer use and more fun.
  • •MULTI-PACK. Each pack includes 8-sticks/4.8 oz of clay in 4 fluorescent colors: Fluorescent Green, Fluorescent Pink, Fluorescent Yellow and Fluorescent Orange. Sold as 24 packs for a total of 192-sticks/115.2 oz of clay.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.