Zoro Homepage

Modeling Dough, 2 oz. Jars, 4-Color Set, 6PK

  • Mfr # 3309

  • Zoro # G116514139


product price: $28.29
/pk 6, $4.72/ea

Key Features

Includes
(24) 2 oz. Tubs of Modeling Dough
Material
Wheat Dough, Contains Gluten
Color
Red, Yellow, Blue, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3309
Zoro #
G116514139
UPC #
194629143849
Country of Origin
China

Details

Includes
(24) 2 oz. Tubs of Modeling Dough
Material
Wheat Dough, Contains Gluten
Color
Red, Yellow, Blue, Green

Description

Modeling dough is specially developed for early learning, soft and easy for small fingers, allowing younger children to create and recreate simple objects. Engage creatively with your kids using our safe-to-use dough products, helping them enhance their logical thinking ability, confidence, and sensory development. This fine, soft, and light natural earth clay dries hard and solid, easy to use with modeling techniques, and cleans up easily with no messy crumbs, drying smoothly. Mold caps may vary. Ideal for adults and kids aged 3 and up, specially developed for early learning, kid-friendly, and parent-approved! Inspire artistic creativity in little boys and girls, great for children and favored activity at parties, schools, and home. Available in a wide range of colors, anything you make, shape, or sculpt will result in a vibrant and natural look. Each pack includes 4 2oz. tubs of modeling dough. Sold as 6 packs for a total of 24 tubs of modeling dough.


  • HOURS OF FUN. Modeling dough is specially developed for early learning. Soft and easy for small fingers so younger children can create and recreate simple objects.
  • DEVELOPS CREATIVITY. Be creatively engaged with your kids with our safe to use dough products. Help kid enhances their logical thinking ability, confidence, and sensory development.
  • EASY TO MOLD, EASY TO CLEAN. This fine soft and light natural earth clay dry hard solid. Easy to use with modeling techniques. Also easy to clean, no mess crumbs and dries smoothly. Mold cap may vary.
  • SAFE AND NON-TOXIC. Ideal for adults and kids, age 3 & up. Specially developed for early learning. Kid-friendly and parent-approved! Inspired artistic creativity for little boys and girls.
  • IDEAL GIFT. Great for children and favor activity in party, school, and home. Come in a wide range of colors. Anything you make, shape, or sculpt will result in a vibrant and natural look.
  • MULTI-PACK: Each pack includes (4) 2oz. tubs of modeling dough. Sold as 6 packs for a total of 24 tubs of modeling dough.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.