Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modeling Dough, 2 oz. Jars, 6-Color Set, 6PK

  • Mfr # 3310

  • Zoro # G716514096


product price: $34.25
/pk 6, $5.71/ea

Key Features

Material
Wheat Dough, Contains Gluten
Color
Red, Yellow, Blue, Green, Black, White
Includes
(36) 2 oz. Tubs of Modeling Dough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3310
Zoro #
G716514096
UPC #
194629143856
Country of Origin
China

Details

Material
Wheat Dough, Contains Gluten
Color
Red, Yellow, Blue, Green, Black, White
Includes
(36) 2 oz. Tubs of Modeling Dough

Description

Modeling dough is specially developed for early learning, soft and easy for small fingers, allowing younger children to create and recreate simple objects. Be creatively engaged with your kids with our safe-to-use dough products, helping kids enhance their logical thinking ability, confidence, and sensory development. This fine, soft, and light natural earth clay dries hard solid, easy to use with modeling techniques. It's also easy to clean, leaving no messy crumbs and drying smoothly. Mold caps may vary. Ideal for adults and kids aged 3 and up, specially developed for early learning, kid-friendly, and parent-approved! Inspire artistic creativity in little boys and girls. Great for children and favored activity at parties, schools, and home. Available in a wide range of colors, anything you make, shape, or sculpt will result in a vibrant and natural look. Each pack includes 6 2oz. tubs of modeling dough. Sold as 6 packs for a total of 36 tubs of modeling dough.


  • HOURS OF FUN. Modeling dough is specially developed for early learning. Soft and easy for small fingers so younger children can create and recreate simple objects.
  • DEVELOPS CREATIVITY. Be creatively engaged with your kids with our safe to use dough products. Help kid enhances their logical thinking ability, confidence, and sensory development.
  • EASY TO MOLD, EASY TO CLEAN. This fine soft and light natural earth clay dry hard solid. Easy to use with modeling techniques. Also easy to clean, no mess crumbs and dries smoothly. Mold cap may vary.
  • SAFE AND NON-TOXIC. Ideal for adults and kids, age 3 & up. Specially developed for early learning. Kid-friendly and parent-approved! Inspired artistic creativity for little boys and girls.
  • IDEAL GIFT. Great for children and favor activity in party, school, and home. Come in a wide range of colors. Anything you make, shape, or sculpt will result in a vibrant and natural look.
  • MULTI-PACK: Each pack includes (6) 2oz. tubs of modeling dough. Sold as 6 packs for a total of 36 tubs of modeling dough.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.