Shop BAZIC PRODUCTS
See all product information
Create Account
Multipurpose Ruler-Length Utility Box, Clear, 6PK
- Mfr # 851
- Zoro # G323723683
product price:Â
$
40.29
/pk of 6, $6.72/ea
Key Features
Color
Clear
Includes
6 Boxes
Material
Plastic
Size
13.25 in x 4.75 in x 2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 851
- Zoro #
- G323723683
- UPC #
- 194629159727
- Country of Origin
- China
Dimensions
- Size
- 13.25 in x 4.75 in x 2.5 in
Details
- Color
- Clear
- Includes
- 6 Boxes
- Material
- Plastic
Description
Keep your supplies organized and your workspace clutter-free with these ruler-length utility boxes, designed for ultimate functionality and convenience. Measuring 13.25" x 4.75" x 2.5", each box is made from BPA-free, non-toxic PP plastic and features a secure snap-lid closure for easy access and safe storage. The stackable lid design allows for neat vertical organization, saving valuable space whether you're storing them in a drawer, backpack, or on a shelf. With a transparent finish, you can easily see what's inside without opening the box-ideal for students, teachers, crafters, or professionals. Perfect for storing school supplies, art tools, and small everyday essentials, these boxes make organization simple and stylish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.