Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Utility Knife, 6PK

  • Mfr # 114

  • Zoro # G016389950


product price: $32.39
/pk 6, $5.40/ea

Key Features

Handle Color
Gray
Blade Material
Metal
Recommended Age
14+ years
Recommended Grade
Grade 9+
Includes
6 Utility Knives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114
Zoro #
G016389950
UPC #
194629143009
Country of Origin
China

Details

Handle Color
Gray
Blade Material
Metal
Recommended Age
14+ years
Recommended Grade
Grade 9+
Includes
6 Utility Knives

Description

The retractable utility knife is sturdy and strong, boasting stainless steel blades of high quality and an ergonomic handle. It cuts sharply and resists rust. Professional box knives ensure strength, comfort, and maximum productivity with their aluminum shell design, which is more durable and stronger than normal plastic cutters. They feature a multi-position blade slide and come furnished with one blade. An interlocking overlap nose secures blade safety between knife halves. Suitable for office, warehouse, shipping, and home improvement tasks, these knives are adept at cutting moving boxes, cartons, leather, cardboard, carpet, rubber, fabric, wallpapers, paper, tape, plastic, foam board, DIY school projects, art and craft projects, and more. Additionally, they feature a hang hole for convenient hanging and carrying, and they make loading the next razor easy, ensuring you always work with the sharpest edge. Sold as a pack of 6.


  • RELIABLE & DURABLE. Retractable utility knife is sturdy and strong as it has high-quality, stainless steel blades and an ergonomic handle. Cuts sharp and rust resistance.
  • HEAVY DUTY. Professional box knives ensure strength, comfort, and maximum productivity. Aluminum shell design, more durable and stronger than normal plastic cutters.
  • SAFE TO USE. Multi-position blade slide. Furnished with one blade. Interlocking overlap nose secures blade safety between knife halves. Suitable for office, warehouse, shipping, home improvement.
  • MULTIUSE. Cut moving boxes, carton, leather, cardboard, carpet, rubber, fabric, wallpapers, paper, tape, plastic, foam board, DIY school projects, art and craft projects, and more.
  • EFFICIENCY. Features hang hole for convenient hanging and carrying. Easy load the next razor, always working with the sharpest edge. Compatible with refills blade, sold separately.
  • MULTI-PACK: Sold as a pack of 6 multipurpose utility knives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.