Packing Tape, 1.9 in W x 109.3 in L, Clear, 36 PK
- Mfr # 918
- Zoro # G515718459
Key Features
Specifications
Details
- MFR #
- 918
- Zoro #
- G515718459
- UPC #
- -
- Country of Origin
- Multiple
- Tape Backing Material
- Plastic
- Tape Color
- Clear
- Includes
- 12 Rolls of Tape With Dispenser
- Recommended Age
- 14+ years
- Recommended Grade
- Grade 9+
- Material
- Acrylic, Plastic
- Message
- No Message
- Item
- Packing Tape
- Tape Adhesive
- Solvent-based Acrylic
Dimensions
- Size
- 1.9 in x 109.3 in
- Width
- 1.9 in
- Length
- 109.3 in
Description
This heavy-duty tape is made of durable solvent-based acrylic adhesive, ensuring it meets industrial-level packing needs. It is designed to wrap, seal, secure, and close boxes and packages effectively. Easy to use, this shipping tape refill fits perfectly into a standard 2-inch tape dispenser, providing excellent holding power for heavy-duty packages and allowing you to complete your work quickly and efficiently. The tape is versatile enough to handle large and small moving boxes and is suitable for logistics, shipping, mailing, and organizing items at home or in the office. It adheres well to textured surfaces like cardboard and carton. Sturdy and affordable, this tape is ideal for home, office, and general commercial use. Whether in wet, moist, hot, or cold conditions, it offers long-lasting value and is resistant to various climates. Each roll measures 1.88" x 109.3". Box of 36-rolls.
- HEAVY-DUTY: Made of durable solvent-based acrylic adhesive. Heavy-duty industrial level packing tapes. Wrap, seal, secure, and close boxes and packages at all times.
- EASY TO USE: This shipping tape refill fits perfectly into the standard 2" tape dispenser. Provides excellent holding power for heavy-duty packages. Complete your work in a fast and efficient way.
- VERSATILE: Tape large and small moving boxes. Suitable for logistics, shipping, mailing, post office, home moving, storing, and organizing items. Sticks to textured surfaces like cardboard & carton.
- STURDY & AFFORDABLE: Suitable for home, office, school, general commercial use. Whether its wet, moist, hot, or cold, this tape comes with a long-time value and resistant to any kind of climate.
- STRONG ADHESIVE: BAZIC packaging tape unwinds smoothly and easily, resists splitting and tearing, adheres instantly and has a strong film backing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.