Perforated Writing Pads, 8.5in. x 11.75in., Canary, 50 Sheets, 12PK

  • Mfr # 5038

  • Zoro # G015710434


product price: $25.39
/pk 12, $2.12/ea

Key Features

Material
Paper, Plastic Wrapper
Size
8.5" x 11.75"
Color
Canary
Includes
12 Legal Pad
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5038
Zoro #
G015710434
UPC #
764608050385
Country of Origin
Indonesia

Dimensions

Size
8.5" x 11.75"

Details

Material
Paper, Plastic Wrapper
Color
Canary
Includes
12 Legal Pad
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

These notebooks are easy to use, featuring a perforated top part that ensures easy removal of sheets with clean tears, eliminating messy ripping. Enjoy smooth writing paper in a reliable everyday writing notebook. The canary yellow pads contain 50 sheets each, with a tear-out size of 10.6" x 8.5" and a 5/16 inch spacing between lines. The legal ruling on the standard and smooth 56-gsm/15lb paper makes notetaking simple and efficient. Each pad includes a title space and a left-side margin, providing quick access to notes and lists, allowing you to flip to a fresh page and continue writing seamlessly. This notepad is perfect for taking notes during meetings or classes. Additionally, it features a strong cardboard backing that provides structure and a sturdy writing surface, making it convenient for taking notes on the go. Each pack includes 12 writing pads.


  • EASY TO USE: Perforated top part ensures easy removal of sheets and clean tears without messy ripping. Enjoy smooth writing paper in a reliable everyday writing notebooks.
  • SIMPLY NOTETAKING: Includes 50 canary yellow sheets per pad. Letter Size and legal ruled with 5/16 spacing between lines. Standard and smooth 56-gsm/15lb paper. Tear-out size is 10.6" x 8.5"
  • SMART DESIGN: Pads includes title space and a left-side margin. Gives you quick access to notes and lists, flip to a fresh page and continue writing. Perfect for taking notes during meetings or class
  • STURDY BACKING: The notepad features a strong cardboard backing that provides structure and a sturdy writing surface for taking notes on the go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.