Zoro Homepage

Permanent Markers, Desk Style, Chisel Tip, Black, 36PK

  • Mfr # 1274

  • Zoro # G515678234


product price: $29.49
/pk 36, $0.82/ea

Key Features

Color
Black
Includes
36 Permanent Markers
Recommended Grade
Grade PK+
Material
Plastic Barrels & Caps; Fiber Tip; Alcohol Based Permanent Ink
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1274
Zoro #
G515678234
UPC #
194629143023
Country of Origin
China

Details

Color
Black
Includes
36 Permanent Markers
Recommended Grade
Grade PK+
Material
Plastic Barrels & Caps; Fiber Tip; Alcohol Based Permanent Ink
Recommended Age
3+ years

Description

These chisel tip markers are able to create thick and thin lines for detailed works of art. The durable tip lasts even after writing on rough surfaces, making it perfect for all uses: executives, teachers, kids, and students at home, work, and school. Create an eye-popping and vibrant impression. Our ink pigment is made smear-proof and quick-drying. This item is safe for use for the intended purposes and conforms to ASTM D-4236. It can be used on paper, metal, glass, wood, photos, coated paper, and even on rough surfaces. Ideal for drawing, writing, coloring, scrapbooking, doodling, detailed marks, and more. The ink is waterproof, smear-proof, and fade-resistant. Each box includes 12 markers. Sold as 3 packs for a total of 36 markers.


  • PERFECT FOR YOUR CREATIVE. Durable tip lasts even after writing on rough surfaces. Perfect for all uses: executives, teachers, kids, students at home, work, and school
  • VERSATILE CHISEL TIP. These chisel tip markers are able to create thick and thin lines for detailed works of art. Create an eye-popping and vibrant impression.
  • NO MORE SMEARS. Our ink pigment is made with smear-proof and quick-drying. This item is safe for use for the intended purposes and conforms to ASTM D-4236
  • FAST DRYING ON DIFFERENT SURFACE. Can be used on paper, metal, glass, wood, photos, coated paper, and even on rough surfaces
  • UNLIMITED USES. Ideal for drawing, writing, coloring, scrap booking, doodling, detailed marks, and more. Ink is waterproof, smear-proof, and fade-resistant
  • MULTI-PACK: Each box includes 12 black markers. Sold as 3 boxes for a total of 36 markers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.