
Poly Project Envelopes, 11-1/2in x 9-3/4in, 200 Sheet Capacity, Assorted, 5-Piece Set, 3PK
Mfr # 2157
Zoro # G616389923
Key Features
Specifications
Product Information
Details
Description
Envelopes come already hole punched to allow effortless and more detailed organization of documents in binders. Store the envelopes in binders and take them out when needed. Made from high quality Polypropylene PP Plastic. Safe & Non Toxic. Measures 11-1/2" x 9-3/4". Expandable 1-1/4" max to fit up to 200 sheets. Fits Letter Size documents. Flap envelope with string closure. Single pocket. Transparent color allows easy inspection of the contents inside the file folder. Simply look to find the documents you need. Made with tear and water resistant poly material, documents will be secure and protected against daily use. Organize your important files, contracts, sales report, presentation, receipt, checks, assignments. Simple elegant design for work, study, travel, business, daily filing, and storing of papers. No need to worry about important documents getting wet or scratched wherever you are. Each pack includes 5 folders in assorted colors: Black, Purple, Blue, Pink and Teal. Sold as 3 packs for a total of 15 folders.
- PROJECT ENVELOPES. Made from high quality Polypropylene (PP) Plastic. Safe & Non Toxic. Measures 11-1/2" x 9-3/4". Expandable 1-1/4" max to fit up to 200 sheets. Fits Letter Size documents.
- 3-HOLE PUNCHED. Envelopes come already hole punched to allow effortless and more detailed organization of documents in binders. Store the envelopes in binders and take them out when needed.
- TRANSPARENT. Flap envelope with string closure. Single pocket. Transparent color allows easy inspection of the contents inside the file folder.Simply look to find the documents you need.
- DURABLE. Made with tear and water resistant poly material, documents will be secure and protected against daily use. Organize your important files, contracts, sales report, presentation, receipt, checks, assignments.
- PORTABLE & VERSATILE. Simple elegant design for work, study, travel, business, daily filing, and storing of papers. No need to worry about important documents getting wet or scratched wherever you are.
- MULTI-PACK. Each pack includes 5 folders in assorted colors: Black, Purple, Blue, Pink and Teal. Sold as 3 packs for a total of 15 folders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.