Zoro Homepage

Precision Knife with Replacement Blades, 6PK

  • Mfr # 147

  • Zoro # G916390001


product price: $17.99
/pk 6, $3.00/ea

Key Features

Includes
6 Knives, Each with 2 Replacmenet Blades
Color
Silver
Material
Metal Handle & Blades; Plastic Cap & Container For The Extra Blades
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147
Zoro #
G916390001
UPC #
194629143030
Country of Origin
China

Details

Includes
6 Knives, Each with 2 Replacmenet Blades
Color
Silver
Material
Metal Handle & Blades; Plastic Cap & Container For The Extra Blades
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

The #11 precise knife is sturdy and strong, featuring stainless steel cutters of high quality and a non-slip handle. It cuts sharp and is resistant to rust. The knife measures 5.5" long. Professional box knives ensure strength and maximum productivity, boasting solid metal handles and textured grips to reduce fatigue. They offer more precision and smooth control, furnished with one cutter. Loading the next razor is easy, ensuring you always work with the sharpest edge. Suitable for office, home, hobby, artist, and designer use, they are ideal for delicate artwork projects, models, precision cutting, detailing, and trimming. They are adept at cutting moving boxes, cartons, leather, cardboard, fabric, rubber, poster board, or DIY school projects. Additionally, they feature a safety cap to cover the blade, preventing unnecessary cuts, and are convenient for storage and portability to meet your project needs. Each pack includes a bonus of two extra blades. Sold as a pack of 6 knives with replacement blades.


  • RELIABLE & DURABLE. #11 precise knife is sturdy and strong as it has stainless steel cutters of high quality and non slip handle. Cut sharp and rust resistance.
  • CRAFTING TOOL. Measure 5.5" long. Professional box knives ensure strength and maximum productivity. Solid metal handles and textured grip reduces fatigue. Offers more precision and smooth control.
  • EASY-CHANGE BLADE. Furnished with one cutter. Easy load the next razor, always working with the sharpest edge. Suitable for office, home, hobby, artist, and designer.
  • ULTRA SHARP. Ideal for delicate art work projects, models, precision cutting, detailing, trimming. Cutting moving box, carton, leather, cardboard, fabric, rubber, poster board, or DIY school project.
  • QUALITY & SAFE. Features a safety cap to cover the blade, it can avoid unnecessary cuts. Convenient for storage and portability to meet your needs of any project.
  • MULTI-PACK: Sold as a pack of 6 precision knives. Bonus extra 2 blades per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.