Zoro Homepage

Premium Composition Book, 5-1in. Quad-Ruled, Marble, 100 Sheets, 6PK

  • Mfr # 5052

  • Zoro # G315710448


product price: $26.39
/pk 6, $4.40/ea

Key Features

Color
Green, Black Cover, White Inside
Size
9-3/4" x 7-1/2"
Includes
6 Composition Books
Material
Paper
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5052
Zoro #
G315710448
UPC #
194629143870
Country of Origin
Indonesia

Dimensions

Size
9-3/4" x 7-1/2"

Details

Color
Green, Black Cover, White Inside
Includes
6 Composition Books
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

Premium 5-1" Quad-ruled marble composition notebooks come with 100 sheets of quad-ruled paper, ready for any assignment, and perfect for on-the-go use! Size: 9.75" x 7.5". The inside front cover features a class schedule to keep you on track, while the inside back cover includes multiplication tables, conversion tables, and grammar rules for quick reference. The quad-ruled design meets all user requirements excellently, and its double-sided feature provides ample note-taking space. Durable covers with secure sewn binding and stitched-in sheets ensure longevity. The sewn binding keeps notes securely held together and creates a smooth edge that won't catch on your clothing or backpack. These quad-ruled wireless notebooks are perfect for drawing, graphing, scales, or any other similar uses. The product comes in handy in schools, colleges, offices, and homes. Sold as a pack of 6.


  • SIMPLY NOTETAKING. Premium 5-1" Quad-ruled marble composition notebooks come with 100 sheets of quad-ruled paper. Ready for any assignment and take it with you on the go! Size: 9.75" x 7.5".
  • SPECS. Inside front cover features a class schedule to keep you on track, inside back cover has multiplication tables, conversion tables and grammar rules for quick reference.
  • QUALITY. Quad-ruled design necessarily meets all the requirements of the users at its best and its double-sided feature provides plenty of notetaking space.
  • DESIGN. Durable covers with secure sewn binding and stitched-in sheets. Sewn binding keeps notes securely held together and creates a smooth edge that wont catch on your clothing or backpack.
  • USES. These quad ruled wireless notebooks are perfect use where there is a need of drawing, graphing, scales or any other similar uses. The product comes handy in schools, colleges, offices and homes.
  • MULTI-PACK: Sold as a pack of 6 composition books.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.