Zoro Homepage

Premium Composition Book, Wide Ruled, Black Marble, 100 Sheets, 6PK

  • Mfr # 5090

  • Zoro # G515710415


product price: $25.35
/pk 6, $4.23/ea

Key Features

Includes
6 Composition Books
Material
Paper
Size
9-3/4" x 7-1/2"
Color
Black And White Cover, White Inside
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5090
Zoro #
G515710415
UPC #
194629143894
Country of Origin
Indonesia

Dimensions

Size
9-3/4" x 7-1/2"

Details

Includes
6 Composition Books
Material
Paper
Color
Black And White Cover, White Inside
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

Black marble composition notebooks come with 100 sheets of wide-ruled paper, ready for any assignment, and convenient for on-the-go use! Overall Size: 9.75" x 7.5". The inside front cover features a class schedule to keep you on track, while the inside back cover has multiplication tables, conversion tables, and grammar rules for quick reference. The wide-ruled format promotes neat, even lines of legible writing, and its double-sided feature provides plenty of note-taking space. It adheres to the standard elementary/grade school rule for larger handwriting. Durable covers with secure sewn binding and stitched-in sheets ensure longevity. The sewn binding keeps notes securely held together and creates a smooth edge that won't catch on your clothing or backpack. It's great for students to take this notebook to their schools, colleges, and universities. A perfect product for writing all important notes, assignments, information, and other similar tasks. Sold as a pack of 6.


  • SIMPLY NOTETAKING. Black marble composition notebooks come with 100 sheets of wide-ruled paper. Ready for any assignment and take it with you on the go! Overall Size: 9.75" x 7.5".
  • SPECS. Inside front cover features a class schedule to keep you on track, inside back cover has multiplication tables, conversion tables and grammar rules for quick reference.
  • QUALITY. Wide-ruled format promotes neat, even lines of legible writing and its double-sided feature provides plenty of notetaking space. Standard elementary/grade school rule for larger handwriting.
  • DESIGN. Durable covers with secure sewn binding and stitched-in sheets. Sewn binding keeps notes securely held together and creates a smooth edge that wont catch on your clothing or backpack.
  • USES. It is great for students to take this notebook to their schools, colleges and universities. Perfect product for writing all important notes, assignments, information and other similar things.
  • MULTI-PACK: Sold as a pack of 6 composition books.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.