Zoro Homepage

Primary Color Modeling Dough, 4 oz. Jars, 4-Color Set, 6PK

  • Mfr # 3302

  • Zoro # G616514073


product price: $36.15
/pk 6, $6.02/ea

Key Features

Material
Water, Salt, Flour, Colorants, Plastic Container
Includes
24 Jars of Dough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302
Zoro #
G616514073
UPC #
194629143221
Country of Origin
China

Details

Color
Assorted (no color choice)
Material
Water, Salt, Flour, Colorants, Plastic Container
Includes
24 Jars of Dough

Description

Our modeling dough features a soft and pliable texture, providing a smooth and enjoyable molding experience. Designed to cater to users of all skill levels, it requires minimal effort to manipulate. Not only is shaping and molding a breeze, but the dough's formula also ensures a hassle-free clean-up experience so creators can focus on their artistic vision without worrying about a mess afterward. Crafted from non-toxic materials, our modeling dough prioritizes safety. Proper testing and adherence to safety standards ensure a product that is both enjoyable and safe. To preserve the dough's optimal texture, our product comes with a practical storage solution. Store it in its container to prevent drying, keeping the dough soft and ready for use. Tailored to ignite imagination and foster creative expression, our modeling dough allows individuals to explore their artistic potential without constraints. Each pack includes 4 tubs of modeling dough, each 4 oz. each. Each pack includes one of three assortments no color choice: blue, green, red & yellow; white, black, deep orange, & purple; or white, black, pink & orange. Sold as 6 packs for a total of 24 tubs of dough.


  • SOFT & EFFORTLESS. Our modeling dough features a soft and pliable texture for a smooth and enjoyable molding experience. Designed to cater to users of all skill levels, it requires minimal effort to manipulate.
  • EASY TO CLEAN. Not only is shaping and molding a breeze, the dough's formula ensures a hassle-free clean up experience so creators can focus on their artistic vision without a worry of a mess after.
  • SAFETY FIRST. Crafted from non-toxic materials, our modeling dough prioritizes safety. Proper testing and adherence to safety standards ensure a product that is enjoyable and safe.
  • CONVENIENT STORAGE. To preserve the dough's optimal texture, our product comes with a practical storage solution. Store in its container to prevent drying so the dough remains soft and ready.
  • UNLEASH CREATIVITY. Tailored to ignite imagination and foster creative expression, our modeling dough allows individuals to explore their artistic potential without constraints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.