Zoro Homepage

Rainbow 7-Pocket Letter Size Poly Expanding File, 3PK

  • Mfr # 3164

  • Zoro # G515626013


product price: $22.95
/pk 3, $7.65/ea

Key Features

Recommended Grade
Grade PK+
Color
Multi-color
Recommended Age
3+ years
Material
Plastic
Includes
3 Expanding Files
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3164
Zoro #
G515626013
UPC #
194629143207
Country of Origin
China

Details

Recommended Grade
Grade PK+
Color
Multi-color
Recommended Age
3+ years
Material
Plastic
Includes
3 Expanding Files

Description

Crafted from high-quality Polypropylene PP Plastic material, this product is safe and non-toxic. It measures 13in x 9.4in x 1.7in and is expandable with 7 pockets, fitting both A4 Size and Letter Size documents. Along with small colored labels A to Z & Monthly January to December, which help classify by subject, this portfolio boasts a durable construction with 0.6 mm thickness for long-lasting use. Organize your papers, important files, contracts, sales reports, presentations, receipts, checks, bills, documents, vouchers, cards, artwork, homework, and assignments efficiently. The large capacity folder with dividers serves as your trusty assistant in your office life. It's sturdy, non-toxic, and tear-resistant, securing paperwork and documents effectively. Lightweight, flexible, tear-resistant, and waterproof, this holder features an elastic band closure for quick access and securing your documents. Suitable for office, school, home, travel, and business trips, it offers versatile functionality. Sold as a pack of 3.


  • FILE ORGANIZER. Made from high quality Polypropylene (PP) Plastic material. Safe & non-Toxic. Measure: 13" x 9.4" x 1.7". Expandable with 7 pockets. Fits both A4 size and Letter Size.
  • A-Z & MONTH TABS. Includes small colored labels A to Z & Monthly January to December, which helps classify by subject. Durable construction with 0.6 mm thickness spectrums for long lasting use.
  • PORTABLE. Organize your paper, important files, contract, sales reports, presentations, receipts, checks, bills, documents, vouchers, cards, paint work, homework, assignments.
  • EXPANDING DESIGN. Large capacity folder with dividers is a good assistant in your office life. Sturdy, non-toxic, and tear resistance poly portfolio to secure paperwork and documents.
  • IDEAL STORAGE. Sold as a pack of 3, the expanding file is lightweight, flexible, tear resistant, and waterproof. Holder features elastic band closure for quick access and to secure your document. For office, school, home, travel, or business trips.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.