Shop BAZIC PRODUCTS
See all product information
Create Account
Rubber Bands, Assorted Sizes, 2oz./56.70g Per Pack, 6PK
- Mfr # 6100
- Zoro # G223723851
product price:Â
$
12.45
/pk of 6, $2.07/ea
Key Features
Material
Rubber
Color
Assorted
Size
2 Oz
Includes
6 Packs Rubber Bands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6100
- Zoro #
- G223723851
- UPC #
- 194629143955
- Country of Origin
- United States
Dimensions
- Size
- 2 Oz
Details
- Material
- Rubber
- Color
- Assorted
- Includes
- 6 Packs Rubber Bands
Description
These rubber bands are made of natural rubber and come in mixed sizes of large, medium, and small. They are a great tool for banks, retail stores, restaurants, and shipping departments, offering a variety of sizes and shapes for all your binding needs. Perfect for practical everyday use or for more creative ideas like making rubber band balls or tie-dyeing shirts. Keep your documents, folders, bills, business cards, and small books organized in the office, or bind pens, markers, letters, kitchen items, garage items, and computer cords at home. The elastic rubber bands can be easily removed and reused, providing reliable strength that lasts over time. They can also be used on hangers to prevent clothes from falling off or to bundle school or office supplies, cash, receipts, trash cans, folders, art and craft materials, home DIY needs, artistic craft projects, geoboard toys, and games. Each pack includes 2oz./56.70g of rubber bands. Sold as 6 packs of rubber bands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.