RUSTIQUE Wood Frame Magnetic Chalkboard, 20in. x 30in., Chalk Marker & Magnets

  • Mfr # 6081

  • Zoro # G615626012


product price:  $58.99
/ea

Key Features

Includes
1 Chalkboard with Marker & 2 Magnets
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Magnet In Plastic Holder, Tin Sheet, Miff Chalk Board, Wet Erase Marker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6081
Zoro #
G615626012
UPC #
764608060810
Country of Origin
China

Details

Includes
1 Chalkboard with Marker & 2 Magnets
Color
Black
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Magnet In Plastic Holder, Tin Sheet, Miff Chalk Board, Wet Erase Marker

Description

Boasting a generous 20 x 30-inch surface, there is ample space for notes, messages, and creative drawings, allowing you to hang it horizontally or vertically according to your display preferences. Use it in your home, dorm, or business! With an elegant and classic wood frame design, it adds a touch of warmth and sophistication to any room. The matte surface works with standard chalk and liquid chalk markers. Additionally, 2 magnets and 1 white color liquid chalk marker are included, so this chalkboard is ready to use right out of the box. The marker is non-toxic, odorless, and dries quickly, and when you're done, you can easily erase it with a wet cloth or tissue. Equipped with a magnetic backing, this chalkboard allows you to easily attach notes, photos, memos, and more to stay organized and add a multi-functional aspect to your workspace. The product comes with all the necessary mounting hardware, making installation a breeze. Simply install it in a few quick and simple steps.


  • SPACIOUS SIZE. Boasting a generous 20 x 30-inch surface, there is ample space for notes, messages, and creative drawings. Hang it horizontally or vertically for your display preferences. Use in your home, dorm, or business!
  • DURABLE WOOD FRAME. With an elegant and classic wood frame design, it adds a touch of warmth and sophistication to any room. Matte surface works with standard chalk and liquid chalk markers.
  • MARKER + MAGNET. 2 magnets and 1 white color liquid chalk marker included so this chalkboard is ready to use right out of the box. The marker is non-toxic, odorless, and dries quickly. Easily erase with a wet cloth or tissue when done.
  • MAGNETIC SURFACE. Equipped with a magnetic backing, this chalkboard allows you to easily attach notes, photos, memos and more to stay organized and add a multi-functional aspect to your workspace.
  • EASY MOUNTING. The product comes with all the necessary mounting hardware, making installation a breeze. Install in a few quick and simple steps.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.