Zoro Homepage

Self-Seal Security Single Window Envelopes, #10, 500PK

  • Mfr # 5456

  • Zoro # G416389888


product price: $77.19
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Material
Paper, Plastic Window
Color
White
Includes
500 Envelopes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5456
Zoro #
G416389888
UPC #
764608054567
Country of Origin
Indonesia

Details

Material
Paper, Plastic Window
Color
White
Includes
500 Envelopes

Description

The single window design eliminates the need to print or handwrite addresses. In our #10 window envelopes, the large, easy-to-read poly window is positioned perfectly for displaying addresses or business information. These self-sealing windowed envelopes measure 4-1/8" x 9-1/2" inches and are designed to save you time and money, allowing you to fly through mailings in record time. They provide a secure solution-just peel and seal to create a strong, lasting seal without the need for moistening. Our self-seal design is quick and easy, and it is guaranteed to stay sealed without requiring tape or glue sticks. Crafted from durable 24lb paper, these standard white envelopes are perfect for everyday business use and feature a security tint designed to protect contents and sensitive information. Additionally, these envelopes can easily accommodate invoices, letters, checks, gift cards, and more, making them versatile for virtually any need. Each box includes 500 envelopes.


  • SINGLE WINDOW DESIGN: No need to print or hand write the address. In our #10 window envelopes, the large, easy read, poly window is positioned perfectly for displaying addresses or business information
  • SECURE: Just peel and seal to create a strong, lasting seal without moistening. Our self seal design is quick and easy and is guaranteed it will stay sealed without the need for tape or glue sticks.
  • SECURITY TINT: Perfect for everyday business use, these standard white envelopes are crafted from durable 24lb paper. Designed with security print to protect contents and sensitive information.
  • MULTI-PURPOSE: These envelopes can easily fit invoices, letters, checks, gift cards, and more!
  • #10 SELF-SEAL SINGLE WINDOW: These self-sealing windowed envelopes measure 4-1/8" x 9-1/2" inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.