Skylar 0.4 mm Fineliner Pen, 3 Boxes of 10 Colors Per Box, 30PK

  • Mfr # 17036

  • Zoro # G415782888


product price:  $29.15
/pk 30, $0.97/ea

Key Features

Includes
72 Gel Pens
Color
Dark Blue, Blue, Purple, Pink, Red, Orange Yellow, Green, Brown, Black
Size
0.4mm tip
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17036
Zoro #
G415782888
UPC #
194629143061
Country of Origin
China

Dimensions

Size
0.4mm tip

Details

Includes
72 Gel Pens
Color
Dark Blue, Blue, Purple, Pink, Red, Orange Yellow, Green, Brown, Black
Recommended Grade
Grade PK+
Recommended Age
3+ years
Material
Plastic Barrel; Washable Ink; Stainless Micro Tip

Description

Featuring an ultra-fine 0.4 mm tip, these pens allow for intricate detailing and clean, fine lines, catering to artists, illustrators, and users who require precision. They offer effortless control for accurate writing or drawing. Our fiber pen features a metal nib for added durability, ensuring it can withstand prolonged use without compromising performance. Enjoy a longer-lasting writing instrument with our pens. Dive into a spectrum of vivid ink colors that extend beyond traditional black, offering more creative possibilities for artists and adding a dynamic flair to writing tasks. The ink is water-based, providing a smooth and quick-drying writing experience. This formulation prevents bleed-through and smudging on most paper surfaces, ensuring efficient and error-free writing. This fiber pen is versatile for drafting, sketching, note-taking, or detailed artwork, making it suitable for both creative and professional tasks. Each pack includes 10 pens. Sold as 3 packs for a total of 30-pens.


  • 0.4 MM TIP. With an ultra-fine 0.4 mm tip, these pens allow for intricate detailing and clean, fine lines, catering to artists, illustrators, and users who require precision. Effortless control for accurate writing or drawing.
  • METAL NIB. Our fiber pen features a metal nib for more durability to ensure the pen can withstand prolonged use without compromising performance. Enjoy a longer lasting writing instrument.
  • WATER-BASED INK. The ink is water-based, providing a writing experience that is both smooth and quick-drying. This formulation prevents bleed-through and smudging on most paper surfaces, ensuring efficient and error-free writing.
  • SMOOTH WRITING. Boasting a consistently smooth ink flow, all users can achieve fluid and controlled strokes for a satisfying writing or drawing experience.
  • VERSATILE. This fiber pen is versatile for drafting, sketching, journaling, note-taking, or detailed artwork. The versatility of the pen makes it suitable for creative endeavors and professional tasks.
  • MULTI-PACK: Each pack includes 10 pens. Sold as a 3 packs for a total of 30-pens.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.