Zoro Homepage

Stand-Up Standard, 26/6, Full Strip Stapler with 500 Staples, 3PK

  • Mfr # 621

  • Zoro # G816173384


product price: $35.09
/pk 3, $11.70/ea

Key Features

Includes
3 Staplers, each with 500 Staples
Material
Plastic Casing, Metal Mechanism
Color
Black
Recommended Grade
Grade 9+
Recommended Age
14+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621
Zoro #
G816173384
UPC #
194629143245
Country of Origin
China

Dimensions

Size
Staple: 6" x 3.1" x 1.4" | Staples 26/6

Details

Includes
3 Staplers, each with 500 Staples
Material
Plastic Casing, Metal Mechanism
Color
Black
Recommended Grade
Grade 9+
Recommended Age
14+ years

Description

Sold as a pack of 3 sets, each set includes 1 stapler and 500-count staples 26/6 in a storage box. The stapler measures 6 x 3.1 x 1.4 and can stand vertically or horizontally on a desk. It features a soft grip design for comfortable use and is made of premium plastic and sturdy metal for durability. The stapler can fasten up to 20 sheets of 80 gsm paper and opens 180 degrees for tacking or crafting use. Precision-engineered chisel point staples easily penetrate papers and reduce miss-staples, with a leg length of 1/4-inch, ensuring accurate stapling you can count on. Designed for handheld stapling, it stands vertically for easy access and space-saving storage. Its curved, ergonomic shape fits comfortably in the palm of your hand. Suitable for use in school, home, or office settings, it's important to keep fingers away from where staples are coming out.


  • STANDARD DESKTOP SIZE. 1 Stapler and 500-count staples (26/6) in a storage box. Staplers measure 6" x 3.1" x 1.4". Stands vertically or horizontally on desk. Soft grip design for comfortable use.
  • EFFICIENT. Made of premium plastic and sturdy metal designed for durability. Fasten up to 20 sheets of 80 gsm paper. Opens 180 degrees for tacking or crafting use.
  • SHARP CHISEL POINT. Precision engineered chisel point staples easily penetrate papers and reduces miss-staples. Leg length is 1/4-inch. Offers accurate stapling you can count on.
  • JAM-FREE. Designed for handheld stapling. Stands vertically for easy access & space-saving storage. Curved, ergonomic shape fits comfortably in the palm of your hand
  • BUILT TO LAST. Suitable for school, home, office. Keep finger away from where staples are coming out.
  • MULTI-PACK: Sold as a pack of 3 sets, each set includes 1 stapler and 500-count staples (26/6) in a storage box.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.