Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick On Notes, 3in x 3in, Assorted, 100 Sheets Per Pad, 36PK

  • Mfr # 5161

  • Zoro # G716390027


product price: $47.79
/pk 36, $1.33/ea

Key Features

Body Material
Paper, Plastic Wrapper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5161
Zoro #
G716390027
UPC #
194629154418
Country of Origin
China

Details

Color
Yellow, Pink, Blue, Green
Body Material
Paper, Plastic Wrapper

Description

These self-stick notepads feature a brilliant design that allows you to reposition them with ease, making them perfect for any message that needs fast attention. They can easily mark books, folders, directories, and charts as needed. Made of wood pulp paper, the premium material is safe and environmentally friendly, with a smooth surface that makes them easy to apply and peel. You can keep track of documents and chores with colorful reminders. The notepads are reusable, sticking on and removing cleanly from various surfaces without leaving any marks or residue, making them suitable for use in schools, offices, and homes. You can leave colored notes on walls, doors, or in the kitchen. They also allow for color coding, as you can stick them on monitors, windows, notebooks, personal scrapbooks, bulletin boards, tables, walls, refrigerators, whiteboards, computer message boards, books, folders, and more. With unlimited uses, you can express yourself in color to meet your communication needs. Bazic offers a variety of sticky notes, from large to small, including yellow square sticky notes, lined sticky notes, neon color sticky notes, printed arrow flags, and more. Each pad includes 100 sheets measuring 3" x 3". Each pack includes 12 pads in assorted colors. Sold as 3 packs for a total of 36 pads.


  • BRILLIANT DESIGN: Self-stick notepad allows you to reposition with ease and perfect for any message that needs fast attention. Easily marks in books, folders, directories, and charts as needed.
  • PREMIUM MATERIAL: Made of wood pulp paper. Smooth surface, easy to peel and apply. Keep track of documents and chores with colorful reminders.
  • REUSABLE: Sticks on and removes cleanly from many different surfaces without leaving any mark or residue. Use for school, office, or home. Use colored notes on walls, doors, or kitchen.
  • COLOR CODING: Stick on monitor, window, notebook, personal scrapbook, bulletin board, table, wall, refrigerator, whiteboard, computer message boards, books, folders, and more!
  • UNLIMITED USES: Express yourself in color for your communication needs. BAZIC offers a variety of sticky notes, from large to small, including yellow square sticky notes, lined sticky notes, neon color sticky notes, printed arrow flags, etc.
  • MULTI-PACK: Sold as 3 packs for a total of 36 pads, each individual pack includes 12 pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.