Shop BAZIC PRODUCTS
See all product information
Create Account
Stretch Wrap Film, 5" x 1000', 2PK
- Mfr # 9029
- Zoro # G523723599
product price:Â
$
33.79
/pk of 2, $16.90/ea
Key Features
Size
3.75 x 3.75 x 10 in
Includes
2 Rolls of Film
Color
Clear
Material
Plastic Film, Paper Core Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9029
- Zoro #
- G523723599
- UPC #
- 194629159734
- Country of Origin
- China
Dimensions
- Size
- 3.75 x 3.75 x 10 in
Details
- Includes
- 2 Rolls of Film
- Color
- Clear
- Material
- Plastic Film, Paper Core Roll
Description
Make packing and protecting your items easier than ever with this high-quality stretch wrap film featuring a built-in convenient handle. Designed for ease of use, the handle offers a secure grip, allowing for fast and efficient wrapping without the need for additional tools or tape. Crafted from durable, flexible plastic, this wrap delivers standard strength to securely bundle your items while resisting tears and punctures. The self-adhering film clings only to itself, ensuring a tight seal without leaving sticky residue behind. Each roll measures 5 inches wide by 1000 feet long-plenty of coverage for moving, storage, or shipping. Whether you're packing up for a big move or securing inventory for shipment, this versatile stretch wrap has you covered. Sold as a pack of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.