Transparent Tape with Dispenser, 3/4in. x 1296in., 12PK

  • Mfr # 912

  • Zoro # G415710430


product price:  $27.55
/pk 12, $2.30/ea

Key Features

Tape Backing Material
Water Based Adhesive, Plastic Tape
Tape Color
Clear
Includes
36 Rolls Packing Tape
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912
Zoro #
G415710430
UPC #
194629143993
Country of Origin
China

Dimensions

Size
3/4" x 1296"

Details

Tape Backing Material
Water Based Adhesive, Plastic Tape
Tape Color
Clear
Includes
36 Rolls Packing Tape
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

This self-adhesive tape is designed to be transparent and will not affect the appearance of the surface. It delivers a strong bond on contact, so ensure contact surfaces are clean and dry before sticking on. It comes off the roll smoothly and cuts easily, providing a perfect alternative to messy glue for permanent paper mending. Each tape width is 0.75 inches 18 mm, and the 1-inch inner core is suitable for most round and square desk tape dispensers. Crystal clear tape is great for office paperwork, school projects, label protection, arts and crafts design, gift wrapping, cards, ribbon, boxes, repair, packing, sealing, bonding, etc. It is acid-free, providing safety to kids and the elderly by using stationary tape instead of toxic glue. Its thin profile enables you to not feel that there is anything there. Sold as a pack of 12.


  • GLOSSY FINISH. This self adhesive tape is designed in transparent and will not affect the appearance of surface. Delivers a strong bond on contact. Keep contact surfaces clean and dry before stick on.
  • GENERAL PURPOSE. Comes off the roll smoothly, cuts easily. Perfect alternative to messy glue. Permanent paper mending.
  • UNIVERSAL SIZE. Each Tape width is 0.75 inch (18 mm). The 1-inch inner core is suitable for most round and square desk tape dispenser.
  • VERSATILE. Crystal Clear tape is great for office paper works, school projects, label protection, arts, crafts design, gift wrap, cards, ribbon, boxes, repair, packing, sealing, bonding, etc.
  • FAST & SAFE. Acid free. Provides safety to kids and elderly by using stationary tape instead of toxin glue. Its thin profile enables you to not feel that there is anything.
  • MULTI-PACK: Sold as a pack of 12 rolls of tape, each with a dispenser.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.