Zoro Homepage

Tri-Fold Corrugated Presentation Board, 36in. x 48in., Black, 24PK

  • Mfr # 5034

  • Zoro # G915993388


product price: $212.99
/pk 24, $8.87/ea
Free Shipping & Returns

Key Features

Material
Paper
Includes
(24) Trifold Board
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5034
Zoro #
G915993388
UPC #
-
Country of Origin
China

Details

Color
Black
Material
Paper
Includes
(24) Trifold Board
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

This self-standing tri-fold corrugated display poster board features pre-scored panels that fold out for instant setup and can be easily folded for storage and transport. It is rigid yet lightweight and portable, measuring a large 36 x 48 inches. The board is acid-free and has a thickness of 1/8 inch, constructed from a single wall with B-flute, providing a durable, beautifully finished, and professional look. This versatile board is perfect for school projects, science fairs, classroom presentations, booths, crafts, displays, promotions, scrapbooking, 3D crafts, birthdays, sporting events, and sale signs for retail stores. It is customizable and accepts a wide range of drawing media such as paint, chalk, markers, glue, tape, and glitter, serving as an eye-catching display board with a smooth and uniform finish. The blank display board allows you to create as you desire, making it great for a variety of crafts. Each pack includes 24 black presentation boards.


  • SELF-STANDING: Tri-fold corrugated display poster boards. Pre-scored panels fold out for instant set-up. Foldable for easy storage and transport. Rigid yet lightweight and portable.
  • LARGE SIZE: Measures 36 x 48 inches and 1/8" thick. Single wall with B-flute construction is durable, beautifully finished and professional look, acid-free.
  • VERSATIL: Perfect for school projects, science fairs, classroom presentation, booths, craft, display, promotions, scrapbooking, 3D crafts, birthday, sporting events, and sale signs for retail stores.
  • CUSTOMIZABLE: Accepts a wide range of drawing media: paint, chalk, marker, glue, tape, glitter, or more. Serves as eye-catching display board with a smooth and uniform finish.
  • GREAT FOR CRAFTS: Blank display board allows you to create as you desire.
  • INCLUDES: Each pack includes 24 black presentation boards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.