Two-Pocket Poly Portfolio with 3 Prongs, 6 Pastel Colors, 48PK

  • Mfr # 2141

  • Zoro # G415626014


product price:  $86.45
/pk 48, $1.80/ea
Free Shipping & Returns

Key Features

Recommended Age
5+ years
Color
Baby Blue, Light Gray, Lavender, Peach, Teal, Light Pink
Material
Plastic, Metal
Recommended Grade
Grade K+
Includes
48 Poly Folders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2141
Zoro #
G415626014
UPC #
-
Country of Origin
China

Details

Recommended Age
5+ years
Color
Baby Blue, Light Gray, Lavender, Peach, Teal, Light Pink
Material
Plastic, Metal
Recommended Grade
Grade K+
Includes
48 Poly Folders

Description

Two-pocket portfolios with metal 3-prong fasteners come in assorted soft pastel colors, making them an elegant solution for organizing and arranging papers, files, or similar items. Each portfolio includes two interior pockets and a die-cut slot, ideal for holding a business card or label. This design ensures your important documents remain secure and your assignments neatly stored in one place for easy access. Measuring 11.6in x 9.3in, these folders fit standard-sized documents, stationery, and classwork, making them a practical choice for everyday use across various purposes. Constructed with quality in mind, the 3-prong fasteners enable punched documents to be securely stored within the folder, while the pockets offer additional storage flexibility. Perfect for school, music students, homework assignments, office work, presentations, project organization, and other storage needs, these portfolios are a versatile and reliable choice, ideal for back-to-school supplies.


  • CHIC ORGANIZATION: Two-pocket portfolios with metal 3-prong fasteners come in assorted soft pastel colors, allowing you to organize and arrange papers, files, or similar items with style and efficiency.
  • DESIGN: Each portfolio includes two interior pockets and a die-cut slot, perfect for holding a business card or label. These features help keep your important documents secure and your assignments neatly stored for easy access.
  • COMPATIBLE: Measuring 11.6′′ x 9.3′′, these folders are designed to fit standard-size documents, stationery, and classwork. Their dimensions make them ideal for everyday use across a variety of purposes.
  • QUALITY: Made with durability in mind, the two-pocket portfolio folders include a 3-prong fastener that allows you to secure punched documents effortlessly. You can choose to keep papers stored in the pockets or fastened securely.
  • IDEAL USE: These portfolios are perfect for school, office work, music students, homework assignments, presentations, project organization, and other storage needs. They are also an excellent addition to back-to-school supplies.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.