Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife Replacement Blades, 96PK

  • Mfr # 117

  • Zoro # G716389991


product price: $28.29
/pk 96, $0.29/ea

Key Features

Material
Metal Blades
Color
Silver
Includes
96 Knife Blades
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
117
Zoro #
G716389991
UPC #
194629143788
Country of Origin
China

Details

Material
Metal Blades
Color
Silver
Includes
96 Knife Blades
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Made of stainless steel. Each blade measures 2.4 x 0.6 inches, with a thickness of 0.4 mm. Ideal for cutting thick, dense sheet materials. Resistant to corrosion and rust. Each pack includes 8 blades and 1 plastic storage case. The sharp edge is perfect for your scraper, trimmer, cutting, and crafting needs. Suitable for use in the office, warehouse, shipping, and home improvement. Excellent for cutting moving boxes, cartons, leather, cardboard, carpet, rubber, fabric, wallpapers, paper, tape, plastic, foam board, DIY school projects, art and craft projects, and more. Lightweight with a die-cast handle. Easy to load the next razor, ensuring you always work with the sharpest edge. Compatible with Bazic Products metal cutter. Each pack includes 8 blades and 1 plastic storage case. Sold as 12 packs for a total of 96 blades.


  • RELIABLE & DURABLE. Made of stainless steel blade. Each measures: 2.4 x 0.6 inches. Thickness: 0.4 mm. For cutting thick, dense sheet materials. Corrosion & rust resistance.
  • SAFE CONTAINER. Sold as 12 packs, each pack includes 8 blades & 1 storage plastic case per pack. Sharp edge for your scraper, trimmer, cutting, or crafting needs. Suitable for office, warehouse, shipping, home improvement.
  • MULTIUSE. Cut moving boxes, carton, leather, cardboard, carpet, rubber, fabric, wallpapers, paper, tape, plastic, foam board, DIY school projects, art and craft projects, and more.
  • EFFICIENCY. Lightweight with die-cast handle. Easy load the next razor, always working with the sharpest edge. Compatible with BAZIC metal cutter, sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.