Zoro Homepage

1008x20mm, TL Bushing, C45 Steel, Black Oxide

  • Mfr # 1008x20mm

  • Zoro # G905366246


product price: $15.55
/ea
Sold in multiples of 6 for $93.30

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
20.0 mm
Length
2.5 inch
Dimension D
1.328 inch
Bolt Circle Dia.
1.328 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008x20mm
Zoro #
G905366246
UPC #
195057289802
Country of Origin
China

Dimensions

Bore Dia.
20.0 mm
Length
2.5 inch
Dimension D
1.328 inch
Bolt Circle Dia.
1.328 inch
Dimension B
0.875 inch
Outside Diameter
2.188 inch

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Material
Steel
Weight
0.203 lbs
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.