Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10T10/510, Timing Belt, Polyurethane, Steel

  • Mfr # 10T10/510

  • Zoro # G705358786


product price: $14.65
/ea
Sold in multiples of 5 for $73.25

Key Features

Number of Teeth
51
Weight
0.054 lbs
Standards
ISO 9001:2015
Material
Polyurethane
Gearbelt Type
Single Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10T10/510
Zoro #
G705358786
UPC #
195057613416
Country of Origin
China

Dimensions

Width
6 inch
Pitch Length
20.079 inch
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Number of Teeth
51
Weight
0.054 lbs
Standards
ISO 9001:2015
Material
Polyurethane
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Steel

Description

The B B MANUFACTURING brand 10T10/510 Timing Belt is a single sided belt made of polyurethane with a steel finish. It has 51 teeth, a width of 6 inches, a pitch length of 20.079 inches, a height of 9 inches, a length of 1 inch, and a weight of 0.054 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.