Zoro Homepage

10T5/1315, Timing Belt, Polyurethane, Steel

  • Mfr # 10T5/1315

  • Zoro # G905359491


product price: $21.39
/ea
Sold in multiples of 4 for $85.56

Key Features

Height
9 inch
Pitch Length
51.772 inch
Weight
0.084 lbs
Standards
ISO 9001:2015
Number of Teeth
263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T5/1315
Zoro #
G905359491
UPC #
195057521445
Country of Origin
Taiwan, Province of China

Dimensions

Height
9 inch
Pitch Length
51.772 inch
Width
6 inch
Length
1 inch

Details

Item
Timing Belt
Weight
0.084 lbs
Standards
ISO 9001:2015
Number of Teeth
263
Material
Polyurethane
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Finish
Steel

Description

The B B MANUFACTURING brand 10T5/1315 Timing Belt is a single sided gearbelt made of polyurethane with a steel finish. It has a height of 9 inches, a pitch length of 51.772 inches, a width of 6 inches, a length of 1 inch, and 263 teeth. It weighs 0.084 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.