Shop B&B MANUFACTURING

10T5/770, Timing Belt, Polyurethane, Steel

  • Mfr # 10T5/770

  • Zoro # G905351181


product price:  $14.75
/ea
Sold in multiples of 6 for $88.50

Key Features

Pitch Length
770 mm
Number of Teeth
154
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
Standards
ISO 9001:2015
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10T5/770
Zoro #
G905351181
UPC #
195057520936
Country of Origin
United States

Dimensions

Pitch Length
770 mm
Height
9 inch
Length
1 inch
Top Width
10 mm
Belt Trade Size
T5

Details

Item
Timing Belt
Number of Teeth
154
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.049 lbs
Finish
Steel
Tooth Shape
Trapezoidal
Belt Series
Powerhouseâ„¢ Timing
Reinforcing Cord Material
Steel
Industry Number
10T5/770
Belt Material
Polyurethane
Tooth Location
One Side
Pitch
5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.