Zoro Homepage

10XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 10XL037-3FA2

  • Zoro # G305353983


product price: $15.55
/ea
Sold in multiples of 7 for $108.85

Key Features

Bore Dia. - Timing Belt Pulleys
3/16 inch
Outside Dia. - Timing Belt Pulleys
0.617 inch
Flange Dia. (In.)
0.875 inch
Material
Aluminum
Width
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XL037-3FA2
Zoro #
G305353983
UPC #
195057622289
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
3/16 inch
Outside Dia. - Timing Belt Pulleys
0.617 inch
Flange Dia. (In.)
0.875 inch
Width
1 inch
Pitch Dia. (In.)
0.637 inch

Details

Material
Aluminum
Setscrew
2
Number of Teeth
10
Item
Timing Belt Pulley
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.