Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110MP025-SFP4, Timing Pulley, Plastic

  • Mfr # 110MP025-SFP4

  • Zoro # G505355626


product price: $13.55
/ea
Sold in multiples of 6 for $81.30

Key Features

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
2.781 inch
Bore Type
Minimum Plain Bore
Number of Teeth
110
Width
6 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110MP025-SFP4
Zoro #
G505355626
UPC #
195057190290
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
2.781 inch
Width
6 inch
Flange Dia. (In.)
2.97 inch
Pitch Dia. (In.)
2.801 inch
Length
1 inch
Height
9 inch

Details

Bore Type
Minimum Plain Bore
Number of Teeth
110
Item
Timing Belt Pulley
Material
Polycarbonate
Weight
0.053 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.