Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

112-8P20-2517, Timing Pulley, Cast Iron, Black Oxide

  • Mfr # 112-8P20-2517

  • Zoro # G405355375


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
2517
Outside Dia. - Timing Belt Pulleys
11.175 inch
Pitch Dia. (In.)
11.229 inch
Material
Cast Iron
Bore Type
Taper Lock Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112-8P20-2517
Zoro #
G405355375
UPC #
195057813953
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
11.175 inch
Pitch Dia. (In.)
11.229 inch
Width
12 inch
Length
2 inch
Overall Length
1.75 inch
Height
12 inch

Details

Bushing Required - Timing Belt Pulleys
2517
Material
Cast Iron
Bore Type
Taper Lock Bushing
Number of Teeth
112
Item
Timing Belt Pulley
Weight
12.286 lbs
Finish
Black Oxide
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.